missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Self-laminating Polyester Labels
B33 Series Self-laminating Polyester Labels for BBP33, i3300, and i5300 Printers.
Brand: Brady™ 143044
Code : NEW
Additional Details : Weight : 0.00050kg
Description
- Adhesive: Permanent Acrylic
- Finish: Matt Surface For smooth surfaces
- Label Properties: Permanent Adhesive, Self-laminating and Wrap Around
- Resistance Properties: Chemical-resistant, Low Temperature-resistant, Smear-resistant
Specifications
ASTM D 1000 | |
Permanent Acrylic, Self-adhesive | |
Matte | |
Thermal Transfer | |
Laboratory labelling | |
1 | |
1000 Labels/Box | |
Rectangle | |
-321°F to +230°F | |
0.0019 in. | |
41.28 mm | |
1.5 in. | |
3.5 in. | |
1 in. |
Self-laminating Polyester Labels for BBP33/i3300 Printers | |
White/Transparent, Transparent | |
Polyester | |
Labels | |
BBP33, i3300, i5300 | |
-196°C | |
1000 Pk. | |
LabelMark, MarkWare | |
-196°C to +110°C | |
0.048 mm | |
38.1 x 88.9 mm | |
38.1 mm | |
88.9 mm | |
31.75 mm |