missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromafil™ Xtra PET Polyester Syringe Filters

Labeled for method validation/certification. Macherey-Nagel™ Chromafil™ Xtra PET Polyester Syringe Filters are hydrophilic multipurpose membranes that are not cytotoxic for use with polar and nonpolar solvents, especially water and organic solvent mixtures used in TOC/DOC determination.

Brand:  Macherey-Nagel™ 729220

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11683079

  • £115.00 / Pack of 100
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

Chromafil™ Xtra syringe filters are imprinted for direct identification of the membrane type, diameter and pore size. The filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.

  • Xtra low-bleed, color-free polypropylene (PP) housing with clear label
  • Low content of extractable compounds
  • Fast flow geometry for easy filtration
  • Low hold-up volume for maximum filtrate recovery
  • Luer lock inlet for safe connection on the high pressure side
  • HPLC certified, with stabilizing crash plate to prevent membrane breakage
  • Designed to be compatible with all common automated filtration systems
  • Ideal for GC, HPLC and UHPLC sample filtration
Specifications

Specifications

Autoclavable at 121°C (30 min.)
Colorless, Black Print
Imprinted with membrane type, diameter and pore size
Polyester
Non-sterile
Not cytotoxic: does not inhibit the growth of microorganisms and higher cells
Hydrophilic
100Pack
Standard pack
100 Pack
5 to 100 mL
HPLC certified
80 μL
Single-use
0.45 μm
4.91 cm2
Polypropylene
Luer lock
Luer
>12 bar
Syringe Filter
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers