missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Thermal-Transfer Printable Labels

Polyester Thermal-Transfer Printable Labels are made of permanent polyester (B-423), which is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Brand:  Brady™ 217091

195.80 GBP valid until 2024-12-31
Use promo code "21841" to get your promotional price.


 View more versions of this product

Product Code. 10315992

  • £217.00 / 1 roll
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -94 to 230° F (-70 to 110° C)
Specifications

Specifications

RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Accepted
Thermal Transfer Printable Labels
White
Polyester
Thermal Transfer Printer Label
BBP11, BP1244, BP1344, BP4000, BP4320
2000/Pk.
48.26W x 6.35 mmH
0.022 mm
48.26 mm
48.26 mm
BPT-635-488
Acrylic, Permanent
Matte
Thermal Transfer
Laboratory identification
1
Rectangle
-75°C to +145°C
11.35 mm
54.26 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.