Learn More
Brady™ Polyester Thermal-Transfer Printable Labels
Polyester Thermal-Transfer Printable Labels are made of permanent polyester (B-423), which is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Brand: Brady™ 217065
Code : NEW
Additional Details : Weight : 0.11880kg
Description
- Glossy white finish with permanent acrylic is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -94 to 230° F (-70 to 110° C)
Specifications
2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Thermal Transfer Printer Label | |
BMP™51, BMP™53 | |
3 | |
Round | |
-196°C to +110°C | |
12.53 mm |
Thermal Transfer Printable Labels | |
White | |
Self-laminating | |
Thermal Transfer | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
12.53 mm | |
3000/Pk. | |
9.53 mm dia. | |
0.012 mm | |
9.53 mm |