missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Thermal-Transfer Printable Labels
Polyester Thermal-Transfer Printable Labels are made of permanent polyester (B-423), which is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Brand: Brady™ 217080
219.09 GBP valid until 2024-12-31
Use promo code "21841" to get your promotional price.
This item is not returnable.
View return policy
Description
- Glossy white finish with permanent acrylic is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -94 to 230° F (-70 to 110° C)
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Accepted | |
Thermal Transfer Printable Labels | |
White | |
Polyester | |
Thermal Transfer Printer Label | |
BBP11, BP1244, BP1344, BP4000, BP4320 | |
3 | |
Rectangle | |
-75°C to +145°C | |
25.86 mm | |
22.86 mm | |
25.4 mm |
BPT-617-488 | |
Acrylic, Permanent | |
Matte | |
Thermal Transfer | |
Laboratory identification | |
25.86 mm | |
1000/Pk. | |
22.86W x 22.86 mmH | |
0.022 mm | |
22.86 x 22.86 mm | |
80.58 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction