missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Thermal Transfer Printable Labels

Printable, self-laminating polyester labels for thermal transfer printers.

Brand:  Brady™ 217086

 View more versions of this product

Product Code. 12809848

  • £163.00 / 1 roll
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polyester labels for thermal transfer printers.
  • Please Note: This material is UL, CSA and AGA approved with its respective ribbon.
  • See the Recommended Ribbon Series for the appropriate ribbon to use.
  • 5000 Label(s) / Roll(s), 2 Roll(s) / Pack
Specifications

Specifications

ASTM D 1000
Permanent Acrylic, Self-adhesive
Matte
Thermal Transfer
Laboratory labelling
1
1000 Labels/Roll
Rectangle
-196°C to +110°C
0.048 mm
27.94 x 6.35 mm
27.94 mm
6.35 mm
Thermal Transfer Printable Labels
White/Transparent
Polyester
Labels
BBP11, BBP12, THT 76 mm Core Printers
-196°C
1000 Pk.
-321°F to +230°F
0.0019 in.
13.37 mm
1.1 in.
0.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers