missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Tough Tags™ Tube Labels

Ensure microtube labels stay put through any lab procedure. Tough Tags™ Tube Labels won’t peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation.

Brand:  Heathrow Scientific™ HEATTSB-1000

Code : 03

Additional Details : Weight : 0.07200kg

 View more versions of this product

Product Code. 12308817

  • £89.30 / Pack of 1000
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Description

Description

Superior to conventional tapes and labels for use in research and clinical laboratories.
  • Constructed of thin, chemically inert polyolefin with strong acrylic adhesive.
  • Wrap-around labels adhere to most plastic, glass and metal mictrotubes and other items.
  • Labels won’t peel or migrate so they can slide easily in centrifuge rotors without binding or catching.
  • Wide assortment of colors for easy sample or researcher identification.
  • Pre-cut, peel-off labels in convenient dispensing rolls or no-jam printer sheets.
  • Sized for microcentrifuge tubes:
    • 24 x 13 mm Tough Tags are ideal for 0.5 mL microtubes.
    • 33 x 13 mm Tough Tags are ideal for 1.5 / 2.0 mL tubes.
Withstands extreme environments so tubes stay clearly identified.
  • Heat: steam autoclaving, boiling water
  • Cold: freezer temperatures to -80°C
  • Organic solvents and caustic agents
  • Centrifugation
Specifications

Specifications

Autoclavable
Blue
Roll
Labels
Microcentrifuge Tubes and Other Containers in The Research and Clinical Laboratory
Single-use
1000 Pk.
24 x 13 mm
24 mm
13 mm
Acrylic
Blank
Polyolefin
Non-sterile
0.5 mL Tubes
-80°C
Rectangle
0.9 in.
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers