missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Tough Tags™ Tube Labels
Click to view available options
Color:
Blue
Clear
Green
Red
White
Yellow
Dimensions (LxW):
24 x 13 mm
33 x 13 mm
For Use With (Equipment):
0.5 mL Tubes
1.5/2.0 mL Tubes
Unit Size:
Each
Pack of 1000
Description
Superior to conventional tapes and labels for use in research and clinical laboratories.
- Constructed of thin, chemically inert polyolefin with strong acrylic adhesive.
- Wrap-around labels adhere to most plastic, glass and metal mictrotubes and other items.
- Labels won't peel or migrate so they can slide easily in centrifuge rotors without binding or catching.
- Wide assortment of colors for easy sample or researcher identification.
- Pre-cut, peel-off labels in convenient dispensing rolls or no-jam printer sheets.
- Sized for microcentrifuge tubes:
- 24 x 13 mm Tough Tags are ideal for 0.5 mL microtubes.
- 33 x 13 mm Tough Tags are ideal for 1.5 / 2.0 mL tubes.
- Heat: steam autoclaving, boiling water
- Cold: freezer temperatures to -80°C
- Organic solvents and caustic agents
- Centrifugation
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Acrylic |
| Color | Red |
| Display | Blank |
| Finish | Matte |
| Format | Roll |
| Material | Polyolefin |
| Print Technology | None |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction