missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Transport Signs
£2.70 - £3.75
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10020244
|
Brady™
257506 |
100 mm |
£2.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10745145
|
Brady™
257505 |
200 mm |
£3.75
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
0.024 mm | |
Diamond |
Gloss | |
1 Ea. | |
Pipemarkers and safety signs | |
-40 °C-110 °C | |
Transport Sign |