missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tough Spots™ Tube Labels

Product Code. 12368817
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Diameter (Metric):
9.5 mm
11 mm
12.7 mm
Unit Size:
Pack of 1000

Product Code. 12368817

Brand: Fisherbrand™ TSPOTSR

Please to purchase this item. Need a web account? Register with us today!

Ensure microtube labels stay put through any lab procedure. Tough Spots™ Tube Labels won’t peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation. Pre-cut round labels in two sizes are available in a variety of colors. 1,000 labels per roll.

Superior to conventional tapes and labels for use in research and clinical laboratories.

  • Constructed of thin, chemically inert polyolefin with strong acrylic adhesive.
  • Adheres to most plastic, glass and metal mictrotubes and other items.
  • Labels won't peel or migrate so they can slide easily in centrifuge rotors without binding or catching.
  • Wide assortment of colors for easy sample or researcher identification.
  • Round, pre-cut, peel-off labels for tube tops in convenient dispensing rolls.
  • Sized for microcentrifuge tubes.
    • 9.5 mm diameter Tough Spots are ideal for 0.5 mL microtubes.
    • 13 mm diameter Tough Spots are ideal for 1.5 / 2.0 mL tubes.

Withstands extreme environments so tubes stay clearly identified.

  • Heat: steam autoclaving, boiling water
  • Cold: freezer temperatures to -80°C
  • Organic solvents and caustic agents
  • Centrifugation

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic
Coating Polyolefin
Color Red
Finish Matte
Format Roll
Material Polyolefin
Print Technology None
Product Type Label
Sterility Non-sterile
For Use With (Application) Microcentrifuge tubes and other containers in the research and clinical laboratory
For Use With (Equipment) 0.5 mL Tubes
Labels per Row 2
Quantity 1000/Pk.
Shape Round
Temperature Range (Metric) -196°C to +80°C
Dimensions (LxW) 1 x 1 cm
Length (English) 0.4 in.
Width (English) 0.4 in.
Width (Metric) 1 cm
Diameter (English) 0.4 in.
Diameter (Metric) 9.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.