missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tough Spots™ Tube Labels

Ensure microtube labels stay put through any lab procedure. Tough Spots™ Tube Labels won’t peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation. Pre-cut round labels in two sizes are available in a variety of colors. 1,000 labels per roll.

Brand:  Fisherbrand™ HEAT-SPOTS-B

67.66 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 12398817

  • £96.46 / Pack of 1000

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

Superior to conventional tapes and labels for use in research and clinical laboratories.

  • Constructed of thin, chemically inert polyolefin with strong acrylic adhesive.
  • Adheres to most plastic, glass and metal mictrotubes and other items.
  • Labels won’t peel or migrate so they can slide easily in centrifuge rotors without binding or catching.
  • Wide assortment of colors for easy sample or researcher identification.
  • Round, pre-cut, peel-off labels for tube tops in convenient dispensing rolls.
  • Sized for microcentrifuge tubes.
    • 9.5 mm diameter Tough Spots are ideal for 0.5 mL microtubes.
    • 13 mm diameter Tough Spots are ideal for 1.5 / 2.0 mL tubes.

Withstands extreme environments so tubes stay clearly identified.

  • Heat: steam autoclaving, boiling water
  • Cold: freezer temperatures to -80°C
  • Organic solvents and caustic agents
  • Centrifugation
Specifications

Specifications

Autoclavable
Blue
Labels
Microcentrifuge tubes and other containers in the research and clinical laboratory
2
Round
0.4 in.
0.4 in.
Acrylic
Polyolefin
Blank
0.5 mL Tubes
1000 Pk.
-196°C to +80°C
9.5 mm
9.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Tough Spots™ Tube Labels > Tough Spots™ Tube Labels; Color: Blue; Diameter: 9.5 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.