missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyester Wiper
Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
230 x 230 mm
Unit Size:
Pack of 150
Description
Polyester Wiper, Length: 230 mm, White, Packaging Quantity: 150Pack, Width: 230mm
Specifications
Specifications
| Product Type | Wiper |
| Length (Metric) | 230 mm |
| Width (Metric) | 230 mm |
| Material | Polyester |
| Color | White |
| Dimensions (L x W) | 230 x 230 mm |
| Packaging Quantity | 150 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction