Learn More
Sartorius Stedim Biotech™ Polyethersulfone (PES) Membrane Filters, Type 15407
Hydrophilic membrane filters with high flow rates, a low non-specific protein adsorption and chemical resistance over a pH range of 1 – 14.
Brand: Sartorius Stedim Biotech™ 15407--90----MIK
207.08 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Additional Details : Weight : 0.12100kg
Description
- Polyethersulfone membrane filters are hydrophilic, have high flow rates, a low non-specific protein adsorption and are chemically resistant over a pH range of 1 – 14.
- Recommended for the filtration of aqueous solutions as well for protein filtration.
- Low level of extractables makes them suitable for environmental analysis.
- Non-sterile, bulk packed.
Specifications
Autoclavable | |
White | |
PES | |
25 mL/min/cm2/bar (Water) | |
Hydrophilic | |
150 μm | |
90 mm |
3.5 bar | |
Sterilizable by autoclaving, gamma radiation, ETO | |
0.2 μm | |
15407 | |
50/pk. | |
90 mm |