missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pal International™ Polyethylene Blue Aprons on a Roll
Click to view available options
Neck Style:
Halter
Dimensions (L x W):
690 x 1070 mm
760 x 1220 mm
Description
- Suitable for use in food environments.
- Halter neck and waist ties
- Slip quickly over your garments to provide maximum protection from any potential spills and splashes during a wide range of catering tasks, medical procedures, first aid and janitorial duties.
- Disposable
- Supplied on rolls of 200, 5 rolls per pack
Order Info
Ansell™ Vinyl Closed-Back Aprons, Waist ties
Specifications
Specifications
Type | Apron |
Material | Polyethylene |
Color | Blue |
Disposable | Single-use |
Neck Style | Halter |
Dimensions (L x W) | 760 x 1220 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction