missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polyethylene Bung
Shop All Bürkle Products
Click to view available options
Standard Taper Joint:
10/19
12/21
14/23
19/26
24/29
29/32
34/35
45/40
7/16
Unit Size:
Each
Description
- Hollow stopper allows for use of tubes or funnels
- Sealing rings provide a tight seal
- Suitable for foodstuff
- Octagonal shape facilitates easy opening
- Polyethylene provides good chemical resistance
Specifications
Specifications
| For Use With (Application) | For Foodstuffs |
| Standard Taper Joint | 14/23 |
| Color | White, Red |
| Diameter (Metric) Bottom | 12.1 mm |
| Diameter (Metric) Top | 14.5 mm |
| Material | Polyethylene |
| Product Type | Bung |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction