missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Polyethylene Corrosives/Acid Cabinet
GREENER_CHOICE

Sturdy, completely metal-free poly cabinet for storing acids or bases without the worry of corrosion

Brand:  Justrite™ 24180

1339.55 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15556439

  • £1885.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

Research environments using many different types of chemicals have special storage requirements. Whether using acids, bases or solvents, it is critical that incompatible liquids are segregated to avoid disastrous explosions or fire. The SDS (Safety Data Sheet) should be reviewed to determine chemical characteristics and recommended storage practices

This item is not returnable. View return policy

Description

Description

Safely store strong acids such as hydrochloric, sulfuric or nitric acid; or bases such as sodium, potassium or calcium hydroxide in this durable, HDPE (high-density polyethylene) cabinet. With no metal parts to corrode, this cabinet holds up to 36, 2.5L (90L) bottles, and offers chemical resistance against spills or potential damaging vapors when storing acids or bases. The shelf adjusts on 3 in. (76-mm) increments, and has a load capacity of 125 lb. (57kg); choose from three positions to optimize container storage. A removable yet sturdy sump cover, which also serves as a bottom shelf, conceals the fully integrated, leakproof sump with an 8.5-gal (32L) capacity. Recessed channels in shelf and base help direct spills to the back of the cabinet and down into the sump. Three application-specific labels identify contents to safely store and segregate incompatible chemicals — ACID, BASE, and CORROSIVE. Doors open nearly 180 degrees for easy access, engage firmly with the body when closed, and accept a padlock (not included) for added security.
Specifications

Specifications

18 in.
Manual-close
28 in.
711 mm
2
914 mm
Blue
HDPE
457 mm
Store acids or bases
889 mm
36 x 2.5 L Bottles
31.25 in.
794 mm
35 in.
36 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.