Learn More
Kartell™ Tapered Disconnectors
Manufactured from polyethylene. Kartell™ Tapered Disconnectors are useful for joining hoses of glass, rubber or plastic. These connectors fit tightly together.
Brand: Kartell™ 0043500
197.28 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
Manufactured from polyethylene. Kartell™ Tapered Disconnectors are useful for joining hoses of glass, rubber or plastic. These connectors fit tightly together.
- Autoclavable
- Polyethylene
- Connectors fit tightly together
- Replaces expensive adapters
Specifications
Tapered | |
6 to 8 mm | |
Polyethylene | |
These quick disconnectors are useful for joining hoses of glass, rubber or plastic | |
2.7mm bore |
CE IVD | |
Autoclavable | |
These quick disconnectors are useful for joining hoses of glass, rubber or plastic. | |
10 Pack |