missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Polyethylene Drum Chock

Product Code. p-200003681 Shop All asecos Products
Click to view available options
Width (English):
2.95 in.
6.38 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17876586

Brand: asecos™ 2801

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Polyethylene Drum Chock is ideal for the safe emptying of drums.

  • Seal made of EPDM
  • For caustic and aggressive chemicals

Specifications

Product Type Drum Faucet
Color Brown
Material Polyethylene
Width (English) 2.95 in.
Width (Metric) 75.00 mm
Height (English) 7.09 in.
Height (Metric) 180.00 mm
Weight (English) 0.95 lb.
Weight (Metric) 0.43 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.