missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CEEC Corporation Polyethylene Dust Rollers
Polyethylene Dust Rollers, anti-dust and anti-bacterial adhesive rollers, have a sticky surface, creating an effective way to remove contaminating dust and particles from flat surfaces in your controlled environment, such as walls and floors.
POA
Specifications
Product Type | Dust Roller |
---|---|
Length (Metric) | 75 mm |
Width (Metric) | 300 mm |
Material | Polyethylene |
Packaging Quantity | 4 Pk. |
Description
- Eliminates bacterial contamination and dust from flat surfaces
- For clean room walls, etc.
- Roll made up of adhesive sheets with polyethylene film coated with a solvent-free aqueous base that retains dust and bacteria
- After use, detach the contaminated sheet to have a new clean surface
- Roll for rough surface width 30 cm
- Box 4 rolls 20 sheets
- Compulsory accessories stainless steel/polyethylene support and telescopic handle 90 to 180 cm (sold separate)
Specifications
Dust Roller | |
300 mm | |
4 Pk. |
75 mm | |
Polyethylene |