missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyethylene Elbow Connector Barbed Fitting
Create 90° bends in flexible tubing in the laboratory without kinks or the use of tools.
£26.10 - £33.65
Specifications
Product Type | Barbed Fitting |
---|---|
Material | Polyethylene |
Packaging Quantity | 10 Pack |
Sterilization Method | Ethylene Oxide |
Shape | Elbow |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11705569
|
Masterflex™
30622-80 |
1/2 in. tubing I.D. |
£29.65
Pack of 10 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
11785559
|
Masterflex™
30622-76 |
1/4 in. tubing I.D. |
£30.40
Pack of 10 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
11795559
|
Masterflex™
30622-78 |
3/8 in. tubing I.D. |
£26.10
Pack of 10 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
11715569
|
Masterflex™
30622-65 |
5/8 in. tubing I.D. |
£33.65
Pack of 10 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
Description
- Slip flexible tubing or hose onto the barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- Available in a range of sizes
- Manufactured using 100% virgin raw materials
- Provided in packs of 10
Specifications
Barbed Fitting | |
10 Pack | |
Elbow |
Polyethylene | |
Ethylene Oxide |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title