missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polyethylene Flat-Bottom Sample Vials
87.33 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
1 mL
35 mL
Thickness (Metric):
0.98mm
1.6mm
Description
- Convenient push-on attached hinged lids
- Lightweight and unbreakable
- Translucent
- Suitable for storing food stuff
Specifications
Capacity (Metric) | 1 mL |
Includes | Push on hinged lid |
Material | Polyethylene |
Thickness (Metric) | 0.98mm |
Product Type | Flat Bottom Sample Vial |
Closure Type | Push on Hinged Lid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'