missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Glove Bag™ Inflatable Glove Chambers

Product Code. 12984125 Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
431.8 mm
508 mm
685.8 mm
939.8 mm
Width (Metric):
431.8 mm
508 mm
635 mm
685.8 mm
939.8 mm
Height (Metric):
279.4 mm
304.8 mm
381 mm
457.2 mm
939.8 mm
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 12984125

Brand: Cole-Parmer™ 0440838

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Protect yourself and your materials quickly without giving up lab space with these glove chambers. Glove Bag™ Inflatable Glove Chambers establish high-purity working atmosphere in minutes. Inflatable chambers effectively eliminate oxygen and moisture during material manipulation operation.

An alternative to standard glove boxes—these durable, polyethylene glove chambers are reusable, yet priced to be disposable. Chambers are easy to use—just slide your equipment through the sleeves, seal, connect the gas port (accepts 3⁄8'' ID tubing) to your gas supply, and inflate.
  • Disposable chambers simplify cleanup
  • Two equipment sleeves and two rear-mounted gas ports for added versatility
  • Glove bags have a 2.5 mil thickness and are made of polyethylene
  • Glove bags are not autoclaveable, nor are they sterile
  • One pair of cotton gloves, tubing coupler and a closure included
This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications

Material Polyethylene
Height (Metric) 939.8 mm
Includes One Pair Of Cotton Gloves, Tubing Coupler, and a Closure
Length (Metric) 939.8 mm
Quantity 6/Pk.
Width (Metric) 635 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.