Learn More
Thermo Scientific Chemicals Polyethylene Glove Bag
For use with handling air/moisture sensitive high purity chemicals or materials. Ideal for laboratory use and field sampling.
Brand: Thermo Scientific Chemicals 092727.LL
482.60 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Polyethylene Glove Bag is used for handling the air and moisture sensitive chemicals in laboratories. It is also used for field sampling and minimizes work exposure. Further, it preserves the integrity of the sample during storage. In addition to this, it serves as a portable laboratory for conducting tests and crime scene investigations.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- A portable alternative to standard glove boxes
- Includes closure, tubing coupler, and cotton gloves
- Ideal for handling air/moisture sensitive, high purity chemicals or materials
- For use in the laboratory and/or field sampling
- Available in a variety of sizes and quantities
Specifications
Polyethylene | |
27 x 27 in. | |
Closure, tubing coupler, and cotton gloves | |
4 Pk. |
Clear | |
Field Sampling, Laboratory Use | |
27 in. |
RUO – Research Use Only