missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyethylene glycol 1,500, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1000 g
Description
Cell fusion induced by polyethylene glycol(PEG) has become a standard method in somatic cell genetics. PEG promoted cell fusion is involved in the production of hybridoma cells.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
pH | 5 to 7 |
Melting Point | 44°C to 48°C |
Merck Index | 14,7568 |
Solubility Information | Soluble in water and organic solvents. Insoluble in aliphatic hydrocarbons. |
Quantity | 250 g |
Odor | Odorless |
Chemical Name or Material | Polyethylene glycol 1,500 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'