missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyethylene Glycol 6000, Flakes, Ultrapure, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 kg
5 kg
Packaging:
Plastic bottle
Description
- Differential precipitation of DNA.
- Enhances hybridization rate of nucleic acids.
- Improves efficiency of end-labeling with T4 Polynucleotide Kinase(1,2).
- Used in ligation of blunt ended DNA.
- Precipitates bacteriophage ± particles and plasmid DNA.
- Used in preparing single-stranded M13 DNA.
- Promotes cell fusion.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Differential precipitation of DNA
- Enhances hybridization rate of nucleic acids
- Improves efficiency of end-labeling with T4 Polynucleotide Kinase(1,2)
- Used in ligation of blunt ended DNA
- Precipitates bacteriophage &
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Physical Form | Flakes |
Melting Point | 60°C to 63°C |
Quantity | 1 kg |
Packaging | Plastic bottle |
Chemical Name or Material | Polyethylene Glycol 6000 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'