missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyethylene glycol monomethylether, 750, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
Description
Polyethylene glycol monomethylether is used as a solvent, excipient, surfactant and dispersing agent. It is also used as a wetting agent and viscosity modifier. It finds application in the cosmetic and pharmaceutical industry due its low toxicity, lubricating property and solubility.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Colorless to Yellow |
Physical Form | Low Melting Solid |
Melting Point | 28°C to 32°C |
Density | 1.10 g/mL |
Solubility Information | Slightly miscible with water. |
Quantity | 500 g |
IUPAC Name | 2-methoxyethan-1-ol |
Flash Point | >110°C (230°F) |
Chemical Name or Material | Polyethylene glycol monomethylether, 750 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'