missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Series 300 Graduated Narrow Neck Bottles
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Feature double-sealing with insert cap to ensure tightness.
- Made from polyethylene
- Sloping shoulders reduce tendency for residue deposits
- No leaking with easy-grip cap
- Tagging points on shoulder and cap ensure tamper-proof closure
- Suitable for storing food stuff
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Material | LDPE |
Neck ID (Metric) | 33mm |
Graduations | 100mL |
Certifications/Compliance | EC 1935/2004, EC 10/2011 |
Graduated | Yes |
Mouth | Narrow |
Product Type | Narrow Mouth Bottle |
Closure Type | Insert Cap |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
16Minutes
24Seconds
30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Plastilab™ Series 300 Graduated Narrow Neck Bottles >
Spot an opportunity for improvement?Share a Content Correction