missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polyethylene Graduated Wide Mouth Bottles
1.66 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Diameter (Metric) Inner Neck:
38 mm
55 mm
Height (Metric):
170 mm
206 mm
252 mm
Description
- Graduated general purpose bottles
- Long neck thread ensures leakproof closure
- Conforms to DIN 13316 and 168
- Suitable for foodstuff
Specifications
Capacity (Metric) | 500 mL |
Diameter (Metric) Inner Neck | 38 mm |
Material | Polyethylene |
No. per Pack | 1 Each |
Graduations | Yes |
Certifications/Compliance | DIN 13316 and 168 |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 170 mm |
Product Type | Graduated Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'