missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Zip-Lip Low-Density Polyethylene Bags
Keep contaminants out with these bags Cole-Parmer™ Zip-Lip Low-Density Polyethylene Bags feature a zip-lip seal for dust-proof, moisture-proof storage.
£58.59 - £215.00
Specifications
Product Type | Zip-seal Storage Bag |
---|---|
Color | Clear |
For Use With (Application) | Dustproof, moisture-proof storage |
Material | Polyethylene |
Thickness (Metric) | 0.050 mm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
12303840
|
Cole-Parmer™
60102-30 |
152 x 102mm |
£58.59
Pack of 1000 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
12393830
|
Cole-Parmer™
60101-90 |
381 x 305mm |
£215.00
Pack of 1000 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
Description
- No need to worry about dust or moisture getting to your dry samples
- Single track seal not for use with liquids
- Easily identify samples by using bags with write-on labels
- Low-density polyethylene
- FDA-compliant
Specifications
Zip-seal Storage Bag | |
Dustproof, moisture-proof storage | |
0.050 mm |
Clear | |
Polyethylene | |
1000 Each |