missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polyethylene Molded Fume Hood

This fume hood features a one-piece shell molded of polyethylene plastic with a clear acrylic sash that slides on inside tracks

Brand:  Bel-Art™ SP Scienceware™ H50000-0003

Product Code. 11787375

  • £1400.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Sash can be set in an open, closed or intermediate position; remains open slightly when in closed position to facilitate continuous air flow
  • Front opening is 88 x 36cmH (34½ x 14³/₁₆ in.)
  • Stack O.D.: 15cm (6 in.)
  • Exhaust system capable of drawing 350 cfm (free air) is recommended
  • Overall dimensions: 107 x 51 x 76cmH (42 x 20 x 30 in.)
Specifications

Specifications

Polyethylene, Acrylic
107 x 51 x 76 cm (42 x 20 x 30 in.)
14.19 in.
88 x 36 cm
20 in.
White
30 in.
76 cm
1 Ea.
51 cm