missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyethylene, Narrow Neck Jerry Can
Click to view available options
Inner Neck Diameter: 470mm
Specifications
Specifications
Capacity (Metric) | 25 L |
Closure Color | Translucent |
Closure Liner | Polyethylene |
Closure Material | Polyethylene |
Closure Type | Tamper |
Diameter (Metric) Inner Neck | 470 mm |
Material | Polyethylene |
Neck Style | Narrow |
No. per Pack | 1 Ea. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polyethylene, Narrow Neck Jerry Can >
Spot an opportunity for improvement?Share a Content Correction