missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BioClean™ SafeStep NSO Cleanroom Overshoes
207.40 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Length (Metric):
400 mm
455 mm
Description
- Slip-resistant
- Low levels of particle shedding
- Durable
- Elastomer coating
Specifications
Material | Polyethylene |
Color | White |
Certifications/Compliance | ISO 9001:2015 |
Packaging Type | 100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; four outer bags per lined carton (400 pieces) |
Length (Metric) | 400 mm |
Height (Metric) | 170 mm |
Product Type | Controlled Environments Shoe Covers |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'