missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline™ Polyethylene Pasteur Pipets
Use these pipettes for a variety of liquid handling applications. Medline™ Polyethylene Pasteur Pipets are made of transparent, inert and low intensity polyethylene.
Brand: Medline™ 210006
Description
- Graduated each 0.5mL up to 5mL
- Volumetrical tolerance: ±10%
Specifications
5 mm | |
Non-sterile | |
Bulb Shaped | |
6 mL | |
Pasteur Pipet |
Polyethylene | |
400 Pack | |
Transparent | |
225 mm | |
Single-use |