missing translation for 'onlineSavingsMsg'
Learn More

Medline™ Polyethylene Pasteur Pipets

Use these pipettes for a variety of liquid handling applications. Medline™ Polyethylene Pasteur Pipets are made of transparent, inert and low intensity polyethylene.

Brand:  Medline™ 200062

 View more versions of this product

Product Code. 12887605

  • £111.00 / Pack of 500
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Graduated each 0.5mL up to 5mL 
  • Volumetrical tolerance: ±10%
Specifications

Specifications

7.8 mm
Non-sterile
Bulb Shaped
Transparent
154 mm
Single-use
Polyethylene
500 Pack
Sealed
3 mL
Pasteur Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers