missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyethylene Pipe Adapter Elbow Connector Barbed Fitting
£20.10 - £20.20
Specifications
Material | Polyethylene |
---|---|
Packaging Quantity | 10 Pack |
Thread Size | 1/4 NPT(M) |
Includes | Pipe adapter Elbow connector; ETO sterilization |
Product Type | Barbed Fitting |
Product Code | Brand | For Use With | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | ||||||
11745509
|
Masterflex™
30622-96 |
1/4 NPT(M) Thread x 1/4 in. tubing I.D. |
£20.10
Pack of 10 |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||||||
11759859
|
Masterflex™
30622-98 |
1/4 NPT(M) Thread x 3/8 in. tubing I.D. |
£20.20
Pack of 10 |
Estimated Shipment: 03-04-2025
Log in to see stock. |
||||||
Specifications
Polyethylene | |
1/4 NPT(M) | |
Barbed Fitting |
10 Pack | |
Pipe adapter Elbow connector; ETO sterilization |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Polyethylene Pipe Adapter Elbow Connector Barbed Fitting