missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polyethylene Round All Purpose Boxes
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Description
- PE, transparent
- No crevices
- |PE, transparent
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Clarity | Transparent |
| Closure Material | Polyethylene |
| Closure Type | Press-in Lid |
| Color | Transparent |
| Material | Polyethylene |
| Shape | Round |
| For Use With (Application) | Foodstuff |
| Includes | Press-In Lid |
| Product Type | Container |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction