Learn More
Kartell™ Polyethylene Sample Tubes
Made of lightweight and unbreakable polyethylene. Kartell™ Polyethylene Sample Tubes can be used as weighing containers.
Brand: Kartell™ 0073200
23.82 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- General purpose containers with push in hinged lids
- Flat bottom, lightweight and shatterproof
- Wall thickness approximately 1mm
- Suitable for foodstuff
Specifications
17.2 mm | |
8 mL | |
Flat Bottom | |
100 Pk. |
Polyethylene | |
Can be used as Weighing Containers, Suitable for foodstuff | |
57.6 mm | |
Tube |