missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polyethylene Sample Tubes

Made of lightweight and unbreakable polyethylene. Kartell™ Polyethylene Sample Tubes can be used as weighing containers.

Brand:  Kartell™ 0073700

49.75 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.


 View more versions of this product

Product Code. 10737152

  • £64.30 / Pack of 100
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • General purpose containers with push in hinged lids
  • Flat bottom, lightweight and shatterproof
  • Wall thickness approximately 1mm
  • Suitable for foodstuff
Specifications

Specifications

5 mm
5 mL
1
50 mm
Tube
Polyethylene
Can be used as Weighing Containers
Flat Bottom
100 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers