missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polyethylene Slide Mailer
Designed with support bars for strength and safety in transporting specimen slides.
Brand: Kartell™ 0092400
Code : A0
Additional Details : Weight : 0.01000kg
Description
Designed with support bars for strength and safety in transporting specimen slides.
- Slides with own compartments with support bar at 55mm centers
- For protection 76 x 26mm specimen slides
- Useful for cytological and geological specimens
Specifications
1 | |
Cytologic and Geological Specimens | |
97 x 84 x 6 mm | |
Polyethylene |
Support Bars | |
Slide Mailer | |
3 Slides |