Learn More
Brady™ BMP51 BMP53 Tag
Multi-purpose Tag that can be used for a variety of applications including identification of multi-conductor cables, inventory, equipment, lockout, safety warning repair and work-in-progress. Extremely tear resistant and superior cold-weather tag.
Brand: Brady™ 143220
Code : Z4
Additional Details : Weight : 0.15420kg
Description
- Extremely tear resistant and superior cold-weather tag.
- Cross-laminated polyethylene provides extreme tear resistance and excellent cold-weather performance.
Specifications
ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Black on White | |
Polyethylene | |
Tag Labels | |
BMP51, BMP53 | |
-40°C | |
80 Pk. | |
-40°F to +120°F | |
0.0085 in. | |
76.20 x 19.05 mm | |
76.2 mm | |
55.88 mm | |
0.75 in | |
19.05 mm |
BMP51/53 Labelmaker Tags | |
Matte | |
Thermal Transfer | |
Data and telecommunications labelling, Wire and cable labelling, Inventory and inspection labelling, Lockout tagout, Safety Identification, Wire and cable labelling | |
1 | |
80 Tags/Box | |
Rectangle | |
-40°C to +49°C | |
0.216 mm | |
3 in. | |
3 in. | |
0.75 in. | |
19.05 mm |