missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyethylene Tags for M710, M610, M611

Polyethylene Tags for use with Brady™ Printers M611, M610 and M710.

Brand:  Brady™ 312056

Additional Details : Weight : 0.08100kg

Product Code. 17867874

  • £52.35 / Pack of 100
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Tags for the M610 and M611 Thermal Transfer Portable Printers
  • Parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used
  • Multipurpose tag that can be used for a variety of applications including identification of multi-conductor cables, inventory, equipment, lockout, safety warning repair and work-in-progress
  • Extremely tear resistant and ideal cold-weather tag
  • Cross-laminated polyethylene provides high tear resistance and cold-weather performance
Specifications

Specifications

100 Labels
ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Polyethylene
Data and Telecommunications Labeling, Wire and Cable Labeling;Inventory and inspection labelling;Lockout tagout;Safety identification;Wire and Cable Labeling
3 in.
0.216 mm
-40°F to +120°F
19.05 mm
5.59 x 1.58 mm
Tag
Yellow
Matte
76.2 mm
Rectangle
-40°C to +49°C
0.758 in.
0.22 x 0.062 in.
M610, M710, M611, BMP61, BMP71
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers