missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Polyethylene Tape
£34.35 - £53.30
Specifications
Adhesive Type | Acrylate |
---|---|
Color | Transparent |
Material | Polyethylene |
Product Type | Tape |
For Use With (Application) | Sealing, fixing and bundling - even on difficult substrates in outdoor areas |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
15378043
|
3M™
7000048395 |
25.4 mm |
£34.35
1 roll |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15398043
|
3M™
7100144010 |
50.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Acrylate | |
Polyethylene | |
Sealing, fixing and bundling - even on difficult substrates in outdoor areas | |
33 m |
Transparent | |
Tape | |
-29 to 77°C |