missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear
Use the brilliant transparency of the Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear for a great product presentation.
Brand: Kautex™ 2000084404
Additional Details : Weight : 4.22400kg
Description
- Series 310
- Transparent PETG
- Square with wide neck opening
- Easy to fill and clean
- Leakproof
- Without closure
- Ideal for product presentation
Specifications
2000 mL | |
Transparent | |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
PET | |
44/Cs. | |
No | |
187 mm | |
Closure, Foam Insert |
2000 mL | |
69 mm | |
Closure, Foam Insert | |
44 | |
Black | |
Square | |
Wide Mouth Container | |
Polyethylene |