Learn More
Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear
Use the brilliant transparency of the Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear for a great product presentation.
Brand: Kautex™ 2000074372
53.66 GBP valid until 2024-12-31
Use promo code "21983" to get your promotional price.
Additional Details : Weight : 1.08900kg
Description
- Series 310
- Transparent PETG
- Square with wide neck opening
- Easy to fill and clean
- Leakproof
- Without closure
- Ideal for product presentation
Specifications
100 mL | |
Transparent | |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
480 | |
No | |
71 mm | |
Closure, Foam Insert |
100 mL | |
31 mm | |
PET | |
480/Cs. | |
Square | |
Wide Neck Container |