missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear

Use the brilliant transparency of the Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear for a great product presentation.

Brand:  Kautex™ 2000074374

Additional Details : Weight : 5.02200kg

 View more versions of this product

Product Code. 17868157

  • £313.93 / Pack of 162
Estimated Shipment: 10-09-2024
to see stock.

Description

Description

  • Series 310
  • Transparent PETG
  • Square with wide neck opening
  • Easy to fill and clean
  • Leakproof
  • Without closure
  • Ideal for product presentation
Specifications

Specifications

500 mL
Transparent
Packaging, Dispensing, Sending Samples, Storage, Mailing
162
Crystal-clear
Square
Wide Neck Container
500 mL
54 mm
PET
162/Cs.
No
108 mm
Closure, Foam Insert
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers