missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polyethylene Wash Bottles

Product Code. 12084627
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Kartell™ Polyethylene Wash Bottles are ideal for distilled water and produce a stream regulated by hand pressure.

  • Ideal for distilled water
  • The stream of liquid is regulated by hand pressure
  • Dispensing tip gives ultra-fine stream
  • Tip can be removed to increase flow
  • Suitable for foodstuff

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color Translucent
For Use With (Application) For distilled water, foodstuff
Material Polyethylene
Product Line Bottle
Height (Metric) 180 mm
Product Type Wash Bottle
Width (English) 2.95 in.
Height (English) 7.08 in.
Diameter (Metric) 75 mm
Through the Closure Dispensing Yes
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'