Learn More
Brady™ Polyethylene White/Red Interim Danger Striped Ribbon
Visual barricading provides fast on-the-spot warning of potential dangers. The non-adhesive Danger Striped Ribbon can be used for temporary outdoor or permanent indoor applications. This tape can be tied, stapled or nailed to posts, fences or metal barricades.
Brand: Brady™ 291426
Code : NEW
Additional Details : Weight : 1.27600kg
Description
- Visual barricading provides fast on-the-spot warning of potential dangers.
- The non-adhesive tape can be used for temporary outdoor or permanent indoor applications.
- This tape can be tied, stapled or nailed to posts, fences or metal barricades.
Specifications
500.00 m x 75 mm | |
0.03 mm | |
1000.7 ft. | |
Red on White | |
Barricade Tape | |
HDPE |
1 Ea. | |
2.95 in. | |
Striped Barricade tape - Red / White | |
General Identification | |
75 mm | |
500 m |