missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Wide Neck Square Bottles
Manufactured from high density polypropylene for lightweight durability and strength. Kautex™ HDPE Wide Neck Square Bottles are versatile and available in natural and white with a wide range of sizes.
Brand: Kautex™ 2000079207
Additional Details : Weight : 0.02700kg
Description
- Wide neck opening facilitates filling and cleaning
- Square shape saves storage space
- Includes recessed labeling field
- Ideal for liquids, pastes and granulates
- Three types of closures available separately
- Most sizes UN approved for solids with associated closures (does not include 50 or 350 mL bottles)
- Use for packaging, sending samples, transporting, storage
- Leakproof
Specifications
250 mL | |
35 mm | |
HDPE | |
273/Cs. | |
No | |
129.5 mm |
White | |
Packaging, Sending Samples, Transport, Storage | |
273 | |
Available in black, blue, or red. | |
Square | |
Wide Mouth Bottle |