Learn More
Kautex™ HDPE Wide Neck Square Bottles
Manufactured from high density polypropylene for lightweight durability and strength. Kautex™ HDPE Wide Neck Square Bottles are versatile and available in natural and white with a wide range of sizes.
Brand: Kautex™ 2000071143
3.90 GBP valid until 2024-12-31
Use promo code "21983" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.18800kg
Description
- Wide neck opening facilitates filling and cleaning
- Square shape saves storage space
- Includes recessed labeling field
- Ideal for liquids, pastes and granulates
- Three types of closures available separately
- Most sizes UN approved for solids with associated closures (does not include 50 or 350 mL bottles)
- Use for packaging, sending samples, transporting, storage
- Leakproof
Specifications
2500 mL | |
68.5 mm | |
HDPE | |
122 mm | |
No | |
260 mm |
Natural | |
Packaging, Sending Samples, Transport, Storage | |
68.5 mm | |
UN 3H1/X5/S | |
Square | |
Wide Neck Bottle |