missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Wide Neck Square Bottles
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
350 mL
500 mL
750 mL
1000 mL
1500 mL
2500 mL
4000 mL
Color:
Natural
White
Diameter (Metric) Inner Neck:
21.4 mm
24 mm
35 mm
42.5 mm
68.5 mm
Unit Size:
Each
Pack of 15
Pack of 190
Pack of 42
Pack of 700
Pack of 81
Pack of 90
Description
- Wide neck opening facilitates filling and cleaning
- Square shape saves storage space
- Includes recessed labeling field
- Ideal for liquids, pastes and granulates
- Three types of closures available separately
- Most sizes UN approved for solids with associated closures (does not include 50 or 350 mL bottles)
- Use for packaging, sending samples, transporting, storage
- Leakproof
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Natural |
| Diameter (Metric) Inner Neck | 42.5 mm |
| For Use With (Application) | Packaging, Sending Samples, Transport, Storage |
| Material | HDPE |
| No. per Case | 81 |
| Quantity | 81/Cs. |
| Closure Color | Available in black, blue, or red. |
| Closure Included | No |
| Shape | Square |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction